Framer, Men's 6-Inch Work Boot, 9, Wide, Leather, 6 in Height, Black

  • Mfr # A7223-W

  • Zoro # G5048191


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Crazy Horse Leather; Insole: Pillow Cushion; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant
Color
Black
Footwear Width
Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7223-W
Zoro #
G5048191
UPC #
617420103268
Country of Origin
China

Dimensions

Size
9
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Crazy Horse Leather; Insole: Pillow Cushion; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant
Color
Black
Style Number
A7223
Series
Framer
Waterproof
Yes
Closure Type
Lace Up
Static Dissipative
No
Metal Chip Resisting Sole
No
Conductive
No
Insulation Type
None
Upper Material Description
Leather
Puncture Resistant Insole
Yes
Shank Material
Nylon
Footwear Sole Pattern
Exclusive Design
Metatarsal Guard
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Standards
ASTM F2413-11
Electrical Hazard Rated
Yes
Waterproof Type
Full Bootie Membrane
Metatarsal System
No
Wide Toe Cap
Yes
Ninety Degree Heel
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
0.72
Footwear Construction Type
Direct Attached
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Manufacturers Suggested Sole Slip Rating
Good
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.70
Mark II Slip Test Results- Dairy Tile Wet
0.68
Insole System
Full Cushion Dual Density
Max. Heat Rating
100 Degrees F
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Liner Material
Mesh, Polyester
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Footwear Style
6 in Work Boot
Outsole Material
TPU
Non Metallic Upper
Yes
Non-Marking Sole
No
Chemical Resisting Sole
No
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Removable Insole
Yes
Toe Shape
Round
Predominant Footwear Color
Black
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Flat Heel
Heat Resistant
No
Upper Material
Leather
Insole Technology
Dual Density, Full Cushioned
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Heel Definition
Defined Heel
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily
0.48
Construction
Direct Attached
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.68
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.7
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Polyester
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.