Framer, Men's 6-Inch Work Boot, Composite Toe Medium, Leather, 6 in Height, Black

  • Mfr # A7223-M

  • Zoro # G5048270


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Crazy Horse Leather; Insole: Pillow Cushion; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant
Color
Black
Footwear Width
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7223-M
Zoro #
G5048270
UPC #
617420103121
Country of Origin
China

Dimensions

Size
11
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Crazy Horse Leather; Insole: Pillow Cushion; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant
Color
Black
Style Number
A7223
Series
Framer
Waterproof
Yes
Closure Type
Lace Up
Standards
ASTM F2413-11
Liner Material
Mesh, Polyester
Mark II Slip Test Results- Dairy Tile Oily
0.47
Upper Boot Material
All Leather
Footwear Sole Pattern
Exclusive Design
For Outdoor Traction
No
Waterproof Type
Full Bootie Membrane
Footwear Construction Type
Direct Attached
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Shank Material
Nylon
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Predominant Footwear Color
Black
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.68
Metal Chip Resisting Sole
No
Metatarsal System
No
Removable Insole
Yes
Insulation Type
None
Puncture Resistant Insole
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Max. Heat Rating
100 Degrees F
Outsole Material
TPU
Footwear Closure Type
Lace Up
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.70
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.72
Insulated
No
Static Dissipative
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Toe Shape
Round
Upper Material Description
Leather
Metatarsal Guard
No
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Good
Chemical Resisting Sole
No
Insole System
Full Cushion Dual Density
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Metatarsal Guard Style
None
Upper Color
Black
Upper Material
Leather
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Style Family
6-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Insole Technology
Dual Density, Full Cushioned
Slip-Resistance Value - Mark II - Oily
0.48
Construction
Direct Attached
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.68
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Polyester
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.