Framer, Men's 6-Inch Work Boot, Composite Toe Medium, Leather, 6 in Height, Black

  • Mfr # A7223-M

  • Zoro # G5048307


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Crazy Horse Leather; Insole: Pillow Cushion; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant
Color
Black
Footwear Width
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7223-M
Zoro #
G5048307
UPC #
617420103091
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Crazy Horse Leather; Insole: Pillow Cushion; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant
Color
Black
Style Number
A7223
Series
Framer
Waterproof
Yes
Closure Type
Lace Up
Outsole Material
TPU
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.70
Manufacturers Suggested Sole Slip Rating
Good
For Outdoor Traction
No
Ninety Degree Heel
No
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Shank Material
Nylon
Waterproof Type
Full Bootie Membrane
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Footwear Style
6 in Work Boot
Liner Material
Mesh, Polyester
Mark II Slip Test Results- Dairy Tile Oily
0.47
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Static Dissipative
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Footwear Construction Type
Direct Attached
Footwear Shank Type
None
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
0.72
Wide Toe Cap
Yes
Upper Material Description
Leather
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Metatarsal System
No
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
Yes
Standards
ASTM F2413-11
Metatarsal Guard
No
Insole System
Full Cushion Dual Density
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Upper Boot Material
All Leather
Non-Marking Sole
No
Max. Heat Rating
100 Degrees F
Insulation Type
None
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Heat Resistant
No
Upper Color
Black
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Upper Material
Leather
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.7
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.48
All-Leather Upper
Yes
Heel Definition
Defined Heel
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.68
Insole Technology
Dual Density, Full Cushioned
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.