Framer, Men's 6-Inch Work Boot, Composite Toe Wide, Leather, 6 in Height, Black

  • Mfr # A7223-W

  • Zoro # G5048149


product price:  $105.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Crazy Horse Leather; Insole: Pillow Cushion; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant
Color
Black
Footwear Width
Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7223-W
Zoro #
G5048149
UPC #
617420103312
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Crazy Horse Leather; Insole: Pillow Cushion; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant
Color
Black
Style Number
A7223
Series
Framer
Waterproof
Yes
Closure Type
Lace Up
Footwear Style
6 in Work Boot
Insulated
No
Outsole Material
TPU
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.68
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Conductive
No
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Liner Material
Mesh, Polyester
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Shank Material
Nylon
Standards
ASTM F2413-11
Chain Saw Cut Resistant
No
Toe Shape
Round
Puncture Resistant Insole
Yes
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Wide Toe Cap
Yes
Static Dissipative
No
Chemical Resisting Sole
No
Removable Insole
Yes
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Footwear Construction Type
Direct Attached
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
0.72
Mark II Slip Test Results- Dairy Tile Dry
0.70
Midsole Material
Polyurethane
Insole System
Full Cushion Dual Density
Metatarsal Guard
No
Max. Heat Rating
100 Degrees F
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Upper Material Description
Leather
Waterproof Type
Full Bootie Membrane
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Upper Color
Black
Upper Material
Leather
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Metatarsal Guard Style
None
Toe Cap Material
Composite
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.43
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.7
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.48
Construction
Direct Attached
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Insole Technology
Dual Density, Full Cushioned
Slip-Resistance Value - Mark II - Wet
0.68
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.