Framer, Men's 6-Inch Work Boot, Composite Toe Wide, Leather, 6 in Height, Black

  • Mfr # A7223-W

  • Zoro # G5048228


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
Wide
Style Number
A7223
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7223-W
Zoro #
G5048228
UPC #
617420103237
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7223
Series
Framer
Waterproof
Yes
Insole System
Full Cushion Dual Density
Toe Shape
Round
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
0.72
Footwear Construction Type
Direct Attached
Removable Insole
Yes
Predominant Footwear Color
Black
Metatarsal System
No
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
Yes
Outsole Material
TPU
Footwear Closure Type
Lace Up
Max. Heat Rating
100 Degrees F
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Waterproof Type
Full Bootie Membrane
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Footwear Shank Type
None
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal Guard
No
Shank Material
Nylon
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Mark II Slip Test Results- Dairy Tile Dry
0.70
Standards
ASTM F2413-11
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.68
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Liner Material
Mesh, Polyester
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
No
Insulation Type
None
Static Dissipative
No
Oil Resisting Sole
Yes
Conductive
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Upper Color
Black
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Upper Material
Leather
Metatarsal Guard Style
None
Heat Resistant
No
Insole Technology
Dual Density, Full Cushioned
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Wet
0.68
Toe Cap Material
Composite
Construction
Direct Attached
Heel Definition
Defined Heel
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
100 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.48
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.