Framer, Men's 6-Inch Work Boot, Composite Toe Wide, Leather, 6 in Height, Black

  • Mfr # A7223-W

  • Zoro # G5048237


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
Wide
Style Number
A7223
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7223-W
Zoro #
G5048237
UPC #
617420103220
Country of Origin
China

Dimensions

Size
7
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7223
Series
Framer
Waterproof
Yes
Midsole Material
Polyurethane
Upper Material Description
Leather
Footwear Construction Type
Direct Attached
Outsole Material
TPU
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
For Outdoor Traction
No
Metatarsal System
No
Footwear Shank Type
None
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Insole System
Full Cushion Dual Density
Waterproof Type
Full Bootie Membrane
Mark II Slip Test Results- Dairy Tile Wet
0.68
Manufacturers Suggested Sole Slip Rating
Good
Non-Marking Sole
No
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Sole Pattern
Exclusive Design
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Puncture Resistant Insole
Yes
Insulation Type
None
Non Metallic Upper
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
0.72
CSA Footwear Standard
Not Specified
Conductive
No
Insulated
No
Liner Material
Mesh, Polyester
Metatarsal Guard
No
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Wide Toe Cap
Yes
Ninety Degree Heel
No
Upper Boot Material
All Leather
Standards
ASTM F2413-11
Static Dissipative
No
Removable Insole
Yes
Max. Heat Rating
100 Degrees F
Electrical Hazard Rated
Yes
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black
Heat Resistant
No
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Maximum Heat Rating
100 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.68
Toe Cap Material
Composite
All-Leather Upper
Yes
Construction
Direct Attached
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Insole Technology
Dual Density, Full Cushioned
Slip-Resistance Value - Mark II - Dry
0.7
Closure
Lace Up
Liner Material (PRINT)
Mesh, Polyester
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.