Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Framer, Women's 6-Inch Work Boot, 7, Medium, Leather, 5 in Height, Brown

  • Mfr # A7123-M

  • Zoro # G5048535


product price: $97.65
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7123
Series
Framer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7123-M
Zoro #
G5048535
UPC #
617420102087
Country of Origin
China

Dimensions

Size
7
Footwear Width
Medium
Height
5 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
5 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7123
Series
Framer
Waterproof
Yes
Oil Resisting Sole
Yes
Shank Material
Nylon
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
Max. Heat Rating
100 Degrees F
For Outdoor Traction
No
Insulation Type
None
Puncture Resistant Insole
Yes
Metatarsal System
No
Outsole Material
TPU
Midsole Material
Polyurethane
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Standards
ASTM F2413-11
Waterproof Type
Full Bootie Membrane
Manufacturers Suggested Sole Slip Rating
Good
Conductive
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.70
Toe Shape
Round
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
0.72
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Liner Material
Mesh, Polyester
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Mark II Slip Test Results- Dairy Tile Wet
0.68
Insole System
Full Cushion Dual Density
Metatarsal Guard
No
Non-Marking Sole
No
Footwear Sole Pattern
Exclusive Design
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Footwear Shank Type
None
Ninety Degree Heel
No
Non Metallic Upper
Yes
Footwear Construction Type
Direct Attached
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Non-Marking Upper
Yes
Upper Color
Brown
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Heat Resistant
No
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Wet
0.68
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Composite
Insole Technology
Dual Density, Full Cushioned
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Maximum Heat Rating
100 Degrees F
Style Family
6-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Construction
Direct Attached
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Liner Material (PRINT)
Mesh, Polyester
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
No
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.