Framer, Women's 6-Inch Work Boot, 7.5, Medium, Leather, 5 in Height, Brown

  • Mfr # A7123-M

  • Zoro # G5048526


product price: $97.65
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7123
Series
Framer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7123-M
Zoro #
G5048526
UPC #
617420102094
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
Medium
Height
5 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7 1/2
Overall Height
5 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7123
Series
Framer
Waterproof
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Waterproof Type
Full Bootie Membrane
Insulation Type
None
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Insole System
Full Cushion Dual Density
Toe Shape
Round
Max. Heat Rating
100 Degrees F
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.47
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Construction Type
Direct Attached
Metatarsal Guard
No
For Outdoor Traction
No
Electrical Hazard Rated
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
0.72
Removable Insole
Yes
Ninety Degree Heel
No
Conductive
No
Static Dissipative
No
Puncture Resistant Insole
Yes
Upper Material Description
Leather
Liner Material
Mesh, Polyester
Wide Toe Cap
Yes
Footwear Style
6 in Work Boot
Midsole Material
Polyurethane
Shank Material
Nylon
Footwear Closure Type
Lace Up
Outsole Material
TPU
Footwear Sole Pattern
Exclusive Design
Standards
ASTM F2413-11
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Metatarsal System
No
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Metatarsal Guard Style
None
Upper Material
Leather
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Brown
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.7
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Insole Technology
Dual Density, Full Cushioned
Slip-Resistance Value - Mark II - Wet
0.68
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily
0.48
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.43
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.