Framer, Women's 6-Inch Work Boot, 7.5, Wide, Leather, 5 in Height, Brown

  • Mfr # A7123-W

  • Zoro # G5048429


product price:  $97.65
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7123
Series
Framer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7123-W
Zoro #
G5048429
UPC #
617420102223
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
Wide
Height
5 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
5 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7123
Series
Framer
Waterproof
Yes
Puncture Resistant Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Conductive
No
Completely Non Metallic
Yes
Footwear Construction Type
Direct Attached
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.47
Satra Slip Test Results- Dairy Tile Dry
0.72
Metatarsal System
No
Insole System
Full Cushion Dual Density
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Footwear Shank Type
None
Upper Material Description
Leather
Footwear Sole Pattern
Exclusive Design
Liner Material
Mesh, Polyester
Insulation Type
None
Outsole Material
TPU
Metatarsal Guard
No
Non-Marking Sole
No
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Good
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Waterproof Type
Full Bootie Membrane
Ninety Degree Heel
No
Standards
ASTM F2413-11
Midsole Material
Polyurethane
Insulated
No
Shank Material
Nylon
Chain Saw Cut Resistant
No
Removable Insole
Yes
Max. Heat Rating
100 Degrees F
Toe Shape
Round
Upper Boot Material
All Leather
Wide Toe Cap
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Static Dissipative
No
CSA Footwear Standard
Not Specified
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Upper Material
Leather
Upper Color
Brown
Non-Marking Upper
Yes
Heel Definition
Defined Heel
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Wet
0.68
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Oily
0.48
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Maximum Heat Rating
100 Degrees F
Insole Technology
Dual Density, Full Cushioned
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Polyester
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.