Framer, Women's 6-Inch Work Boot, 8, Medium, Leather, 5 in Height, Brown

  • Mfr # A7123-M

  • Zoro # G5048517


product price: $97.65
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7123
Series
Framer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7123-M
Zoro #
G5048517
UPC #
617420102100
Country of Origin
China

Dimensions

Size
8
Footwear Width
Medium
Height
5 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8
Overall Height
5 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7123
Series
Framer
Waterproof
Yes
Outsole Material
TPU
CSA Footwear Standard
Not Specified
Max. Heat Rating
100 Degrees F
Footwear Construction Type
Direct Attached
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Static Dissipative
No
Conductive
No
Chemical Resisting Sole
No
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Upper Boot Material
All Leather
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
Non Metallic Upper
Yes
Toe Shape
Round
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Dry
0.70
Waterproof Type
Full Bootie Membrane
Liner Material
Mesh, Polyester
Upper Material Description
Leather
Insulated
No
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Insole System
Full Cushion Dual Density
Puncture Resistant Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.72
Metatarsal System
No
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Standards
ASTM F2413-11
Midsole Material
Polyurethane
Completely Non Metallic
Yes
Metatarsal Guard
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Heel Style
Flat Heel
Heat Resistant
No
Upper Material
Leather
Non-Marking Upper
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Insole Technology
Dual Density, Full Cushioned
Toe Cap Material
Composite
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily
0.48
Heel Definition
Defined Heel
Construction
Direct Attached
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.68
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.7
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Polyester
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.