Framer, Women's 6-Inch Work Boot, Composite Toe Medium, Leather, 5 in Height, Brown

  • Mfr # A7123-M

  • Zoro # G5048499


product price: $97.65
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7123
Series
Framer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7123-M
Zoro #
G5048499
UPC #
617420102124
Country of Origin
China

Dimensions

Size
9
Footwear Width
Medium
Height
5 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9
Overall Height
5 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7123
Series
Framer
Waterproof
Yes
Electrical Hazard Rated
Yes
Removable Insole
Yes
Footwear Style
6 in Work Boot
For Outdoor Traction
No
Insulated
No
Insole System
Full Cushion Dual Density
Footwear Construction Type
Direct Attached
Predominant Footwear Color
Brown
Conductive
No
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.68
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
Wide Toe Cap
Yes
Ninety Degree Heel
No
Waterproof Type
Full Bootie Membrane
Metatarsal Guard
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Metatarsal System
No
Puncture Resistant Insole
Yes
Metal Chip Resisting Sole
No
Shank Material
Nylon
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.70
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Dry
0.72
Footwear Shank Type
None
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Liner Material
Mesh, Polyester
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Good
Outsole Material
TPU
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Metatarsal Guard Style
None
Upper Color
Brown
Upper Material
Leather
Heat Resistant
No
Non-Marking Upper
Yes
Closure
Lace Up
Style Family
6-Inch Work Boot
Construction
Direct Attached
Maximum Heat Rating
100 Degrees F
Insole Technology
Dual Density, Full Cushioned
Slip-Resistance Value - Mark II - Wet
0.68
Toe Cap Material
Composite
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Oily
0.48
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh, Polyester
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.