Framer, Women's 6-Inch Work Boot, Composite Toe Medium, Leather, 5 in Height, Brown

  • Mfr # A7123-M

  • Zoro # G5048550


product price: $97.65
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7123
Series
Framer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7123-M
Zoro #
G5048550
UPC #
617420102063
Country of Origin
China

Dimensions

Size
6
Footwear Width
Medium
Height
5 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6
Overall Height
5 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7123
Series
Framer
Waterproof
Yes
Metatarsal System
No
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Footwear Style
6 in Work Boot
Shank Material
Nylon
Outsole Material
TPU
Electrical Hazard Rated
Yes
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Construction Type
Direct Attached
Footwear Closure Type
Lace Up
Toe Shape
Round
Footwear Sole Pattern
Exclusive Design
Waterproof Type
Full Bootie Membrane
Insole System
Full Cushion Dual Density
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Mark II Slip Test Results- Dairy Tile Wet
0.68
Non-Marking Sole
No
Non Metallic Upper
Yes
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Insulated
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Puncture Resistant Insole
Yes
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Conductive
No
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
0.72
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal Guard
No
Predominant Footwear Color
Brown
Static Dissipative
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Liner Material
Mesh, Polyester
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Dry
0.7
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Defined Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.68
Maximum Heat Rating
100 Degrees F
Construction
Direct Attached
Insole Technology
Dual Density, Full Cushioned
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Mesh, Polyester
Outsole Material (PRINT)
TPU
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.