Framer, Women's 6-Inch Work Boot, Composite Toe Wide, Leather, 5 in Height, Brown

  • Mfr # A7123-W

  • Zoro # G5048447


product price:  $97.65
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7123
Series
Framer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7123-W
Zoro #
G5048447
UPC #
617420102209
Country of Origin
China

Dimensions

Size
6.5
Footwear Width
Wide
Height
5 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
6 1/2
Overall Height
5 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
A7123
Series
Framer
Waterproof
Yes
Shank Material
Nylon
Metal Chip Resisting Sole
No
Liner Material
Mesh, Polyester
Manufacturers Suggested Sole Slip Rating
Good
Insole System
Full Cushion Dual Density
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Oily
0.47
Waterproof Type
Full Bootie Membrane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Ninety Degree Heel
No
For Outdoor Traction
No
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.68
Toe Shape
Round
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.70
Electrical Hazard Rated
Yes
Outsole Material
TPU
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Insulated
No
Upper Material Description
Leather
Max. Heat Rating
100 Degrees F
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
No
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Satra Slip Test Results- Dairy Tile Dry
0.72
Midsole Material
Polyurethane
Footwear Sole Pattern
Exclusive Design
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
None
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Metatarsal Guard
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Metatarsal System
No
Standards
ASTM F2413-11
Static Dissipative
No
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Brown
Upper Material
Leather
Non-Marking Upper
Yes
Heat Resistant
No
Insole Technology
Dual Density, Full Cushioned
Heel Definition
Defined Heel
Maximum Heat Rating
100 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Oily
0.48
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.68
Style Family
6-Inch Work Boot
Construction
Direct Attached
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Liner Material (PRINT)
Mesh, Polyester
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.