
Men Aluminum Toe RIPSAW 8" AT, MENS PR, Black, 11, Medium
Mfr # A7335-11M
Zoro # G609754509
product price:Â $125.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men
Color
Black
Waterproof
Yes
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A7335-11M
Zoro #
G609754509
UPC #
617420205658
Country of Origin
China
Dimensions
Size
11
Footwear Width
Medium
Details
Item
RIPSAW 8" AT, MENS PR
Toe Type
Aluminum
Gender
Men
Color
Black
Waterproof
Yes
Outsole Material
Rubber
Insulated
No
Midsole Material
EVA
Footwear Closure Type
Lace
Upper Material
Leather
Standards
IC EH SR PR
Liner Material
Textile
Insole Material
PU Foam
Style Number
A7335
Description
Size 11 RIPSAW 8 In. AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.