
Men Aluminum Toe RIPSAW 8" AT, MENS PR, Brown, 7, Medium
Mfr # A7333-7M
Zoro # G709756410
product price:Â $128.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men
Color
Brown
Style Number
A7333
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A7333-7M
Zoro #
G709756410
UPC #
617420205214
Country of Origin
China
Dimensions
Size
7
Footwear Width
Medium
Details
Item
RIPSAW 8" AT, MENS PR
Toe Type
Aluminum
Gender
Men
Color
Brown
Style Number
A7333
Waterproof
Yes
Standards
IC EH SR PR
Upper Material
Leather
Outsole Material
Rubber
Liner Material
Textile
Midsole Material
EVA
Insulated
No
Footwear Closure Type
Lace
Insole Material
PU Foam
Description
Size 7 RIPSAW 8 In. AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.