Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
Men Aluminum Toe RIPSAW 8" AT, MENS PR, Brown, 9.5, Wide
- Mfr # A7333-9.5W
- Zoro # G609754561
product price:Â
$
128.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Aluminum
Gender
Men
Color
Brown
Style Number
A7333
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7333-9.5W
- Zoro #
- G609754561
- UPC #
- 617420205443
- Country of Origin
- China
- Item
- RIPSAW 8" AT, MENS PR
- Toe Type
- Aluminum
- Gender
- Men
- Color
- Brown
- Style Number
- A7333
- Waterproof
- Yes
- Midsole Material
- EVA
- Footwear Closure Type
- Lace
- Liner Material
- Textile
- Insulated
- No
- Outsole Material
- Rubber
- Standards
- IC EH SR PR
- Upper Material
- Leather
- Insole Material
- PU Foam
Dimensions
- Size
- 9.5
- Footwear Width
- Wide
Description
Size 9.5 RIPSAW 8 In. AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.