Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
Men Aluminum Toe RIPSAW ROMEO AT, MENS PR, Black, 11.5, Wide
Mfr # A7341-11.5W
Zoro # G909756289
product price:Â
$
118.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men
Color
Black
Style Number
A7341
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7341-11.5W
- Zoro #
- G909756289
- UPC #
- 617420176088
- Country of Origin
- China
Dimensions
- Size
- 11.5
- Footwear Width
- Wide
Details
- Item
- RIPSAW ROMEO AT, MENS PR
- Toe Type
- Aluminum
- Gender
- Men
- Color
- Black
- Style Number
- A7341
- Waterproof
- Yes
- Midsole Material
- EVA
- Footwear Closure Type
- Slip-on
- Insulated
- No
- Outsole Material
- Rubber
- Liner Material
- Textile
- Upper Material
- Leather
- Standards
- IC EH SR PR
- Insole Material
- PU Foam
Description
Size 11.5 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.