
Men Aluminum Toe RIPSAW ROMEO AT, MENS PR, Brown, 10, Medium
Mfr # A7340-10M
Zoro # G609755360
product price:Â $123.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men
Color
Brown
Style Number
A7340
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7340-10M
Zoro #
G609755360
UPC #
617420175517
Country of Origin
China
Dimensions
Size
10
Footwear Width
Medium
Details
Item
RIPSAW ROMEO AT, MENS PR
Toe Type
Aluminum
Gender
Men
Color
Brown
Style Number
A7340
Waterproof
Yes
Liner Material
Textile
Insulated
No
Midsole Material
EVA
Footwear Closure Type
Slip-on
Upper Material
Leather
Standards
IC EH SR PR
Outsole Material
Rubber
Insole Material
PU Foam
Description
Size 10 RIPSAW ROMEO AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.