Men Aluminum Toe RIPSAW WELLINGTON AT, MENS PR, Black, 11, Medium
- Mfr # A7831-11M
- Zoro # G709754904
product price:Â
$
142.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men
Color
Black
Style Number
A7831
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7831-11M
- Zoro #
- G709754904
- UPC #
- 617420176613
- Country of Origin
- China
Dimensions
- Size
- 11
- Footwear Width
- Medium
Details
- Item
- RIPSAW WELLINGTON AT, MENS PR
- Toe Type
- Aluminum
- Gender
- Men
- Color
- Black
- Style Number
- A7831
- Waterproof
- Yes
- Midsole Material
- EVA
- Upper Material
- Leather
- Footwear Closure Type
- Slip-on
- Outsole Material
- Rubber
- Liner Material
- Textile
- Insulated
- No
- Standards
- IC EH SR PR
- Insole Material
- PU Foam
Description
Size 11 RIPSAW WELLINGTON AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.