Shop AVENGER SAFETY FOOTWEAR
See all product information
Men Aluminum Toe RIPSAW WELLINGTON AT, MENS PR, Brown, 15, Wide
Mfr # A7830-15W
Zoro # G609754899
product price:Â $160.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Gender
Men
Color
Brown
Style Number
A7830
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7830-15W
Zoro #
G609754899
UPC #
617420176484
Country of Origin
China
Dimensions
Size
15
Footwear Width
Wide
Details
Item
RIPSAW WELLINGTON AT, MENS PR
Toe Type
Aluminum
Gender
Men
Color
Brown
Style Number
A7830
Waterproof
Yes
Footwear Closure Type
Slip-on
Liner Material
Textile
Standards
IC EH SR PR
Insulated
No
Midsole Material
EVA
Upper Material
Leather
Outsole Material
Rubber
Insole Material
PU Foam
Description
Size 15 RIPSAW WELLINGTON AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.