Men Carbon Nano-Fiber Toe FOUNDATION CN PR, MENS PR, Black, 7.5, Medium

  • Mfr # A7400-7.5M

  • Zoro # G809756563


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Black
Footwear Width
Medium
Style Number
A7400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7400-7.5M
Zoro #
G809756563
UPC #
617420139175
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
Medium

Details

Item
FOUNDATION CN PR, MENS PR
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Black
Style Number
A7400
Waterproof
Yes
Standards
IC EH SR PR
Insulated
No
Footwear Closure Type
Lace
Outsole Material
PU
Upper Material
Leather
Midsole Material
PU
Liner Material
Textile
Insole Material
PU Foam

Description

Size 7.5 FOUNDATION CN PR, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.