
Men Carbon Nano-Fiber Toe FOUNDATION CN PR, MENS PR, Brown, 16, Medium
Mfr # A7401-16M
Zoro # G809754453
product price:Â $118.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Brown
Style Number
A7401
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A7401-16M
Zoro #
G809754453
UPC #
617420139663
Country of Origin
China
Dimensions
Size
16
Footwear Width
Medium
Details
Item
FOUNDATION CN PR, MENS PR
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Brown
Style Number
A7401
Waterproof
Yes
Outsole Material
PU
Midsole Material
PU
Insulated
No
Footwear Closure Type
Lace
Upper Material
Leather
Standards
IC EH SR PR
Liner Material
Textile
Insole Material
PU Foam
Description
Size 16 FOUNDATION CN PR, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.