Men Carbon Nano-Fiber Toe FOUNDATION CN PR, MENS PR, Brown, 17, Medium

  • Mfr # A7401-17M

  • Zoro # G609754738


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Brown
Style Number
A7401
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7401-17M
Zoro #
G609754738
UPC #
617420139670
Country of Origin
China

Dimensions

Size
17
Footwear Width
Medium

Details

Item
FOUNDATION CN PR, MENS PR
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Brown
Style Number
A7401
Waterproof
Yes
Footwear Closure Type
Lace
Standards
IC EH SR PR
Insulated
No
Upper Material
Leather
Midsole Material
PU
Liner Material
Textile
Outsole Material
PU
Insole Material
PU Foam

Description

Size 17 FOUNDATION CN PR, MENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.