Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
Men Carbon Nano-Fiber Toe HAMMER 1000G CN PR, MENS PR, Brown, 10.5, Medium
- Mfr # A7577-10.5M
- Zoro # G909754988
product price:Â
$
146.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Brown
Waterproof
Yes
Outsole Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7577-10.5M
- Zoro #
- G909754988
- UPC #
- 617420146517
- Country of Origin
- China
Dimensions
- Size
- 10.5
- Footwear Width
- Medium
Details
- Item
- HAMMER 1000G CN PR, MENS PR
- Toe Type
- Carbon Nano-Fiber
- Gender
- Men
- Color
- Brown
- Waterproof
- Yes
- Outsole Material
- Rubber
- Insulated
- Yes
- Footwear Closure Type
- Lace
- Upper Material
- Leather
- Standards
- IC EH SR PR
- Liner Material
- Textile
- Midsole Material
- PU
- Insole Material
- PU Foam
- Style Number
- A7577
Description
Size 10.5 HAMMER 1000G CN PR, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.