Shop AVENGER SAFETY FOOTWEAR
See all product information
Men Carbon Nano-Fiber Toe HAMMER 1000G CN PR, MENS PR, Brown, 11.5, Wide
Mfr # A7577-11.5W
Zoro # G809755054
product price:Â $146.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Brown
Style Number
A7577
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7577-11.5W
Zoro #
G809755054
UPC #
617420146715
Country of Origin
China
Dimensions
Size
11.5
Footwear Width
Wide
Details
Item
HAMMER 1000G CN PR, MENS PR
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Brown
Style Number
A7577
Waterproof
Yes
Standards
IC EH SR PR
Footwear Closure Type
Lace
Upper Material
Leather
Insulated
Yes
Midsole Material
PU
Liner Material
Textile
Outsole Material
Rubber
Insole Material
PU Foam
Description
Size 11.5 HAMMER 1000G CN PR, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.