Shop AVENGER SAFETY FOOTWEAR
See all product information
Men Carbon Nano-Fiber Toe HAMMER CT, MENS PR, Black, 10.5, X Wide
Mfr # A7547-10.54E
Zoro # G709756120
product price:Â $125.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Black
Footwear Width
X Wide
Style Number
A7547
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7547-10.54E
Zoro #
G709756120
UPC #
617420117852
Country of Origin
China
Dimensions
Size
10.5
Footwear Width
X Wide
Details
Item
HAMMER CT, MENS PR
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Black
Style Number
A7547
Waterproof
Yes
Insulated
No
Midsole Material
PU
Liner Material
Textile
Standards
IC EH SR PR
Outsole Material
Rubber
Footwear Closure Type
Lace
Upper Material
Leather
Insole Material
PU Foam
Description
Size 10.5 HAMMER CT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.