Shop AVENGER SAFETY FOOTWEAR
See all product information
Men Carbon Nano-Fiber Toe HAMMER WELLINGTON A-MAX CN PR, Black, 11, Wide
Mfr # A7800-11W
Zoro # G609755278
product price:Â $158.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Black
Style Number
A7800
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7800-11W
Zoro #
G609755278
UPC #
617420137980
Country of Origin
China
Dimensions
Size
11
Footwear Width
Wide
Details
Item
HAMMER WELLINGTON A-MAX CN PR
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Black
Style Number
A7800
Waterproof
Yes
Standards
IC EH SR PR
Insulated
No
Upper Material
Leather
Liner Material
Textile
Outsole Material
Rubber
Midsole Material
PU
Footwear Closure Type
Slip-on
Insole Material
PU Foam
Description
Size 11 HAMMER WELLINGTON A-MAX CN PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.