
Men Carbon Nano-Fiber Toe HAMMER WELLINGTON A-MAX CN PR, Black, 8, Medium
Mfr # A7800-8M
Zoro # G809754446
product price:Â $158.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Black
Style Number
A7800
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A7800-8M
Zoro #
G809754446
UPC #
617420137744
Country of Origin
China
Dimensions
Size
8
Footwear Width
Medium
Details
Item
HAMMER WELLINGTON A-MAX CN PR
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Black
Style Number
A7800
Waterproof
Yes
Outsole Material
Rubber
Liner Material
Textile
Upper Material
Leather
Insulated
No
Standards
IC EH SR PR
Footwear Closure Type
Slip-on
Midsole Material
PU
Insole Material
PU Foam
Description
Size 8 HAMMER WELLINGTON A-MAX CN PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.