Men Carbon Nano-Fiber Toe HAMMER WELLINGTON A-MAX CN PR, Black, 8, Wide
- Mfr # A7800-8W
- Zoro # G609754752
product price:Â
$
158.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Black
Style Number
A7800
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7800-8W
- Zoro #
- G609754752
- UPC #
- 617420137928
- Country of Origin
- China
Dimensions
- Size
- 8
- Footwear Width
- Wide
Details
- Item
- HAMMER WELLINGTON A-MAX CN PR
- Toe Type
- Carbon Nano-Fiber
- Gender
- Men
- Color
- Black
- Style Number
- A7800
- Waterproof
- Yes
- Footwear Closure Type
- Slip-on
- Outsole Material
- Rubber
- Insulated
- No
- Upper Material
- Leather
- Midsole Material
- PU
- Standards
- IC EH SR PR
- Liner Material
- Textile
- Insole Material
- PU Foam
Description
Size 8 HAMMER WELLINGTON A-MAX CN PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.