Shop AVENGER SAFETY FOOTWEAR

Men Carbon Nano-Fiber Toe HAMMER WELLINGTON A-MAX CN PR, Black, 8.5, Wide

  • Mfr # A7800-8.5W

  • Zoro # G609754790


product price:  $158.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Black
Style Number
A7800
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7800-8.5W
Zoro #
G609754790
UPC #
617420137935
Country of Origin
China

Dimensions

Size
8.5
Footwear Width
Wide

Details

Item
HAMMER WELLINGTON A-MAX CN PR
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Black
Style Number
A7800
Waterproof
Yes
Liner Material
Textile
Standards
IC EH SR PR
Upper Material
Leather
Insulated
No
Midsole Material
PU
Footwear Closure Type
Slip-on
Outsole Material
Rubber
Insole Material
PU Foam

Description

Size 8.5 HAMMER WELLINGTON A-MAX CN PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.