Shop AVENGER SAFETY FOOTWEAR

Men Carbon Nano-Fiber Toe HAMMER WELLINGTON A-MAX CN PR, Black, 9, Wide

  • Mfr # A7800-9W

  • Zoro # G709754737


product price:  $158.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Black
Style Number
A7800
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7800-9W
Zoro #
G709754737
UPC #
617420137942
Country of Origin
China

Dimensions

Size
9
Footwear Width
Wide

Details

Item
HAMMER WELLINGTON A-MAX CN PR
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Black
Style Number
A7800
Waterproof
Yes
Insulated
No
Footwear Closure Type
Slip-on
Liner Material
Textile
Outsole Material
Rubber
Standards
IC EH SR PR
Midsole Material
PU
Upper Material
Leather
Insole Material
PU Foam

Description

Size 9 HAMMER WELLINGTON A-MAX CN PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.