This item is Discontinued.

Avenger Safety Footwear Men Carbon Nano-Fiber Toe SPIKE CN PR, MENS PR, Brown, 10, Medium A7542-10M

Men Carbon Nano-Fiber Toe SPIKE CN PR, MENS PR, Brown, 10, Medium (Discontinued)

  • Mfr # A7542-10M
  • Zoro # G709756212
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7542-10M
Zoro #
G709756212
UPC #
617420102742
Country of Origin
China

Dimensions

Size
10
Footwear Width
Medium

Details

Item
SPIKE CN PR, MENS PR
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Brown
Style Number
A7542
Waterproof
No
Upper Material
Leather
Footwear Closure Type
Lace
Insulated
No
Standards
IC EH SR
Liner Material
Textile
Midsole Material
PU
Outsole Material
Rubber
Insole Material
PU Foam

Description

Size 10 SPIKE CN PR, MENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.