Shop AVENGER SAFETY FOOTWEAR

Men Carbon Nano-Fiber Toe SPIKE CN PR, MENS PR, Brown, 13, Wide

  • Mfr # A7542-13W

  • Zoro # G809756006


product price:  $91.69
/pr

Key Features

Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Brown
Style Number
A7542
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7542-13W
Zoro #
G809756006
UPC #
617420102971
Country of Origin
China

Dimensions

Size
13
Footwear Width
Wide

Details

Item
SPIKE CN PR, MENS PR
Toe Type
Carbon Nano-Fiber
Gender
Men
Color
Brown
Style Number
A7542
Waterproof
No
Liner Material
Textile
Standards
IC EH SR
Midsole Material
PU
Insulated
No
Outsole Material
Rubber
Footwear Closure Type
Lace
Upper Material
Leather
Insole Material
PU Foam

Description

Size 13 SPIKE CN PR, MENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.