
Men Composite Toe BREAKER CT, MENS PR, Black, 11.5, Medium
Mfr # A7282-11.5M
Zoro # G709755796
product price:Â $100.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men
Color
Black
Waterproof
Yes
Midsole Material
PU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A7282-11.5M
Zoro #
G709755796
UPC #
617420151214
Country of Origin
China
Dimensions
Size
11.5
Footwear Width
Medium
Details
Item
BREAKER CT, MENS PR
Toe Type
Composite
Gender
Men
Color
Black
Waterproof
Yes
Midsole Material
PU
Standards
IC EH SR PR
Liner Material
Textile
Outsole Material
PU
Insulated
No
Upper Material
Leather
Footwear Closure Type
Lace
Insole Material
PU Foam
Style Number
A7282
Description
Size 11.5 BREAKER CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.