
Men Composite Toe BREAKER CT, MENS PR, Black, 14, Wide
Mfr # A7282-14W
Zoro # G809756266
product price:Â $100.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men
Color
Black
Waterproof
Yes
Standards
IC EH SR PR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7282-14W
Zoro #
G809756266
UPC #
617420151429
Country of Origin
China
Dimensions
Size
14
Footwear Width
Wide
Details
Item
BREAKER CT, MENS PR
Toe Type
Composite
Gender
Men
Color
Black
Waterproof
Yes
Standards
IC EH SR PR
Outsole Material
PU
Upper Material
Leather
Insulated
No
Liner Material
Textile
Midsole Material
PU
Footwear Closure Type
Lace
Insole Material
PU Foam
Style Number
A7282
Description
Size 14 BREAKER CT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.