Men's 11 in Composite Toe Wellington Boot, Brown, 11 1/2, M, 7896

  • Mfr # A7896

  • Zoro # G2540322


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
7896
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7896
Zoro #
G2540322
UPC #
617420132893
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Height
11 in
Boot Height
11 in
Overall Height
11 in
Size (PRINT)
11 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Waterproof
Yes
Features
Dual Density Insole, Impact/Compression Standard, Waterproof Full Grain Leather Upper
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Pull On
Non-Marking Upper
Yes
Insole System
Removable
Footwear Shank
Yes
Outsole Color
Black
Footwear Construction Type
Flex Welt
Midsole Material
Rubber
Wide Toe Cap
No
Liner Material
HyDry Nylon
Toe Shape
Round
Metatarsal Guard Style
Internal
Upper Boot Material
All Leather
Footwear Construction
Welted
Conductive
No
Insulated
No
Upper Material
Leather
Removable Insole
Yes
Ninety Degree Heel
Yes
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Static Dissipative
No
Insole Material
Dual Density Rebound Foam
Midsole Technology
Nitrile High Heat Rubber
Metatarsal Guard
Internal
Footwear Shank Type
Nylon
Footwear Style
Wellington Boot
Resists
Heat, Oils, Puncture Resistant, Slips
Max. Heat Rating
Not Rated
Slip Resistant
Yes
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Closure Type
Pull On
Non Metallic Upper
Yes
Waterproof Type
Waterproof Membrane
Puncture Resistant Insole
Yes
Metal Chip Resisting Sole
Yes
Upper Color
Brown
Upper Material Description
Leather
Oil Resisting Sole
Yes
Toe Style
Round Toe
Heat Resistant
Yes
Standards
ASTM F2413
Insulation Type
None
Outsole Material
Rubber
Construction
Welted
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.55
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Closure
Pull On
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Style Family
Wellington Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
1
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No, Style Number 7896, Toe Cap Material Composite, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.