Men's 11 in Composite Toe Wellington Boot, Brown, 11, M, 7896

  • Mfr # A7896

  • Zoro # G2540462


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
7896
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7896
Zoro #
G2540462
UPC #
617420132886
Country of Origin
China

Dimensions

Size
11
Width
M
Footwear Width
M
Height
11 in
Boot Height
11 in
Overall Height
11 in
Size (PRINT)
11

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Waterproof
Yes
Features
Dual Density Insole, Impact/Compression Standard, Waterproof Full Grain Leather Upper
Midsole Technology
Nitrile High Heat Rubber
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Pull On
For Outdoor Traction
Yes
Standards
ASTM F2413
Max. Heat Rating
Not Rated
Resists
Heat, Oils, Puncture Resistant, Slips
Ninety Degree Heel
Yes
Completely Non Metallic
Yes
Toe Style
Round Toe
Footwear Shank Type
Nylon
Non-Marking Upper
Yes
Conductive
No
Toe Shape
Round
Upper Boot Material
All Leather
Slip Resistant
Yes
Footwear Construction Type
Flex Welt
Heat Resistant
Yes
Metatarsal Guard
Internal
Footwear Shank
Yes
Outsole Material
Rubber
Upper Material
Leather
Puncture Resistant Insole
Yes
Metatarsal Guard Style
Internal
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Waterproof Type
Waterproof Membrane
Removable Insole
Yes
Insulated
No
Upper Material Description
Leather
Footwear Construction
Welted
Chemical Resisting Sole
Yes
Upper Color
Brown
Closure Type
Pull On
Predominant Footwear Color
Brown
Midsole Material
Rubber
Wide Toe Cap
No
Liner Material
HyDry Nylon
Electrical Hazard Rated
Yes
Insole System
Removable
Insole Material
Dual Density Rebound Foam
Insulation Type
None
Static Dissipative
No
Footwear Style
Wellington Boot
Manufacturers Suggested Sole Slip Rating
Best
Outsole Color
Black
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
1
Style Family
Wellington Boot
Insole Technology
Removable
Closure
Pull On
Slip-Resistance Value - Mark II - Oily
0.55
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Composite
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number 7896

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.