Men's 11 in Composite Toe Wellington Boot, Brown, 13, M, 7896

  • Mfr # A7896

  • Zoro # G1724761


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7896
Zoro #
G1724761
UPC #
617420132916
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Height
11 in
Boot Height
11 in
Width
M
Overall Height
11 in
Size (PRINT)
13

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Waterproof
Yes
Footwear Construction Type
Flex Welt
Metatarsal Guard
Internal
Insulated
No
Toe Style
Round Toe
Waterproof Type
Waterproof Membrane
Footwear Style
Wellington Boot
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Liner Material
HyDry Nylon
Outsole Material
Rubber
Upper Material
Leather
Midsole Technology
Nitrile High Heat Rubber
Upper Boot Material
All Leather
Standards
ASTM F2413
Upper Color
Brown
Outsole Color
Black
Toe Shape
Round
Insulation Type
None
Chemical Resisting Sole
Yes
Upper Material Description
Leather
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Slip Resistant
Yes
Resists
Heat, Oils, Puncture Resistant, Slips
Insole System
Removable
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Insole Material
Dual Density Rebound Foam
Predominant Footwear Color
Brown
Midsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
Footwear Construction
Welted
Non-Marking Upper
Yes
Closure Type
Pull On
Features
Dual Density Insole, Impact/Compression Standard, Waterproof Full Grain Leather Upper
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Pull On
Footwear Shank
Yes
Heat Resistant
Yes
Removable Insole
Yes
Max. Heat Rating
Not Rated
Conductive
No
Ninety Degree Heel
Yes
Static Dissipative
No
Non Metallic Upper
Yes
Metatarsal Guard Style
Internal
Wide Toe Cap
No
Puncture Resistant Insole
Yes
Style Family
Wellington Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
1
Maximum Heat Rating
Not Rated
Closure
Pull On
Slip-Resistance Value - Mark II - Oily
0.55
Slip-Resistance Value - Mark II - Oily/Wet
0.5
All-Leather Upper
Yes
Insole Technology
Removable
Construction
Welted
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number 7896

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.