Shop AVENGER SAFETY FOOTWEAR

Men's 11 in Composite Toe Wellington Boot, Brown, 9 1/2, W, 7896

  • Mfr # A7896

  • Zoro # G1723422


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Height
11 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A7896
Zoro #
G1723422
UPC #
617420133036
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
W
Height
11 in
Boot Height
11 in
Overall Height
11 in
Width
W
Size (PRINT)
9 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Waterproof
Yes
Footwear Shank
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Closure Type
Pull On
Conductive
No
For Outdoor Traction
Yes
Footwear Construction Type
Flex Welt
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
Puncture Resistant Insole
Yes
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Insulated
No
Midsole Technology
Nitrile High Heat Rubber
Metatarsal Guard Style
Internal
Chemical Resisting Sole
Yes
Features
Dual Density Insole, Impact/Compression Standard, Waterproof Full Grain Leather Upper
Waterproof Type
Waterproof Membrane
Midsole Material
Rubber
Outsole Color
Black
Toe Shape
Round
Heat Resistant
Yes
Resists
Heat, Oils, Puncture Resistant, Slips
Liner Material
HyDry Nylon
Non-Marking Upper
Yes
Metal Chip Resisting Sole
Yes
Footwear Style
Wellington Boot
Insole Material
Dual Density Rebound Foam
Upper Material Description
Leather
Toe Style
Round Toe
Outsole Material
Rubber
Standards
ASTM F2413
Predominant Footwear Color
Brown
Footwear Closure Type
Pull On
Footwear Shank Type
Nylon
Metatarsal Guard
Internal
Non Metallic Upper
Yes
Wide Toe Cap
No
Static Dissipative
No
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Electrical Hazard Rated
Yes
Slip Resistant
Yes
Insole System
Removable
Upper Color
Brown
Removable Insole
Yes
Footwear Construction
Welted
Upper Material
Leather
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.55
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
1
Toe Cap Material
Composite
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Closure
Pull On
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Metatarsal Guard Location
Internal
Non-Marking Sole
No
Heel Definition
Defined Heel
Includes Metatarsal Guard
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.