Men's 11 in Composite Toe Wellington Boot, Brown, 9, M, 7896

  • Mfr # A7896

  • Zoro # G2540234


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
7896
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7896
Zoro #
G2540234
UPC #
617420132848
Country of Origin
China

Dimensions

Size
9
Width
M
Footwear Width
M
Height
11 in
Boot Height
11 in
Overall Height
11 in
Size (PRINT)
9

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Waterproof
Yes
Features
Dual Density Insole, Impact/Compression Standard, Waterproof Full Grain Leather Upper
Oil Resisting Sole
Yes
Midsole Material
Rubber
Wide Toe Cap
No
Insole System
Removable
Ninety Degree Heel
Yes
Outsole Material
Rubber
Insulated
No
Closure Type
Pull On
Slip Resistant
Yes
Insulation Type
None
Footwear Closure Type
Pull On
For Outdoor Traction
Yes
Waterproof Type
Waterproof Membrane
Metatarsal Guard Style
Internal
Metatarsal Guard
Internal
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
HyDry Nylon
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Footwear Style
Wellington Boot
Footwear Construction Type
Flex Welt
Upper Material
Leather
Resists
Heat, Oils, Puncture Resistant, Slips
Footwear Construction
Welted
Predominant Footwear Color
Brown
Footwear Shank
Yes
Midsole Technology
Nitrile High Heat Rubber
Outsole Color
Black
Static Dissipative
No
Removable Insole
Yes
Non-Marking Upper
Yes
Max. Heat Rating
Not Rated
Heat Resistant
Yes
Upper Material Description
Leather
Standards
ASTM F2413
Puncture Resistant Insole
Yes
Toe Shape
Round
Electrical Hazard Rated
Yes
Conductive
No
Toe Style
Round Toe
Insole Material
Dual Density Rebound Foam
Non Metallic Upper
Yes
Upper Color
Brown
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Closure
Pull On
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.55
Style Family
Wellington Boot
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
All-Leather Upper
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
1
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number 7896, Toe Cap Material Composite, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.