Men's 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Black, A7245

  • Mfr # A7245 SZ: 10.5W
  • Zoro # G9019631
product price: 
$
123.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Black
Width
EE
Style Number
A7245
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A7245 SZ: 10.5W
Zoro #
G9019631
UPC #
617420011594
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Black
Style Number
A7245
Series
A7245
Waterproof
Yes
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Wide Toe Cap
No
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Outsole Material
Rubber
Insole System
Full Cushion
Static Dissipative
No
Insulated
No
Footwear Construction Type
Cemented
Liner Material
Polyester
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Conductive
No
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Footwear Style
Mid-Cut Work Boot
Midsole Material
EVA
Footwear Sole Pattern
Exclusive Design
Removable Insole
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
None
Metal Chip Resisting Sole
No
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.57
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Black
Slip-Resistance Value - Mark II - Wet
0.57
Insole Technology
Full Cushioned
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.31
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Toe Cap Material
Composite
Closure
Lace Up
Style Family
6-Inch Work Boot
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Polyester
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Wire Color
Black

Dimensions

Size
10 1/2
Width
EE
Footwear Width
Wide
Height
6 in
Heel Height
1/2 in
Size (PRINT)
10 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.