Men's 6-Inch Work Boot, 10 1/2, Composite Toe, 6 in H, Brown, A7244

  • Mfr # A7244 SZ: 10.5W
  • Zoro # G9019421
product price: 
$
116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
EE
Style Number
A7244
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A7244 SZ: 10.5W
Zoro #
G9019421
UPC #
617420008570
Country of Origin
China

Dimensions

Size
10 1/2
Width
EE
Footwear Width
Wide
Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
A7244
Series
A7244
Waterproof
Yes
Insulation Type
None
Puncture Resistant Insole
No
Ninety Degree Heel
No
Midsole Material
EVA
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Liner Material
Polyester
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.24
Insulated
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Exclusive Design
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
Metatarsal Guard
No
Completely Non Metallic
Yes
Max. Heat Rating
Not Rated
Footwear Style
Mid-Cut Work Boot
Wide Toe Cap
No
Outsole Material
Rubber
Footwear Construction Type
Cemented
Footwear Shank Type
None
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.57
Removable Insole
Yes
Insole System
Full Cushion
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Brown
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Wet
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Maximum Heat Rating
Not Rated
Closure
Lace Up
Insole Technology
Full Cushioned
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Polyester
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.