Men's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Black, A7245

  • Mfr # A7245 SZ: 10M

  • Zoro # G9019534


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
A7245
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7245 SZ: 10M
Zoro #
G9019534
UPC #
617420011402
Country of Origin
China

Dimensions

Size
10
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7245
Series
A7245
Waterproof
Yes
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
Puncture Resistant Insole
No
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.24
Insulated
No
Liner Material
Polyester
Mark II Slip Test Results- Dairy Tile Wet
0.57
Conductive
No
Standards
ASTM F2413-11
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Full Cushion
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Footwear Shank Type
None
Metatarsal Guard
No
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
No
Removable Insole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6 in Work Boot
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Midsole Material
EVA
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Not Specified
Insulation Type
None
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Maximum Heat Rating
Not Rated
Insole Technology
Full Cushioned
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.31
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.57
Closure
Lace Up
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Polyester
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number A7245

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.