Men's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Black, A7245

  • Mfr # A7245 SZ: 11M

  • Zoro # G9019552


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
A7245
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7245 SZ: 11M
Zoro #
G9019552
UPC #
617420011426
Country of Origin
China

Dimensions

Size
11
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7245
Series
A7245
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.78
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Footwear Style
6 in Work Boot
Completely Non Metallic
Yes
Removable Insole
Yes
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.57
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
No
Insulated
No
Liner Material
Polyester
CSA Footwear Standard
Not Specified
Insulation Type
None
Insole System
Full Cushion
Puncture Resistant Insole
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.24
Ninety Degree Heel
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-11
Conductive
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black
Heat Resistant
No
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Toe Cap Material
Composite
Construction
Cemented
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Wet
0.57
Closure
Lace Up
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Polyester
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number A7245

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.