Men's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Brown, A7506

  • Mfr # A7506 11M

  • Zoro # G3377427


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7506
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7506 11M
Zoro #
G3377427
UPC #
617420115704
Country of Origin
China

Dimensions

Size
11
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7506
Upper Boot Material
All Leather
Series
Avenger 7506
Waterproof
Yes
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Good
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Insole System
Removable Dual Density
Liner Material
Mesh, Nylon
Footwear Construction Type
Welted
Shank Material
Fiberglass
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Metatarsal Guard
No
Standards
ASTM F2413-11
Conductive
No
Waterproof Type
Full Bootie Membrane
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Removable Insole
Yes
Insulated
No
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Outsole Material
Polyurethane
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Toe Shape
Round
For Outdoor Traction
No
Footwear Sole Pattern
Exclusive Design
Static Dissipative
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.95
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Brown
Upper Material
Leather
Metatarsal Guard Style
None
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Heel Definition
Flat Heel
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Composite
Closure
Lace Up
Construction
Welted
Insole Technology
Dual Density, Removable
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number A7506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.