This item is Discontinued.

Avenger Safety Footwear Men's 6-Inch Work Boot, 11 W, Steel Toe, 6 in H, Brown, A7225 A7225 SZ: 11W

This item is Discontinued.

Avenger Safety Footwear

Men's 6-Inch Work Boot, 11 W, Steel Toe, 6 in H, Brown, A7225 (Discontinued)

Mfr # A7225 SZ: 11W
Zoro # G9019254
UPC # 617420031349
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7225 SZ: 11W
Zoro #
G9019254
UPC #
617420031349
Country of Origin
China

Dimensions

Size
11
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1/2 in
Footwear Size
11
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A7225
Upper Material
Leather
Toe Type
Safety-Toe
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Electrical Hazard Rated
Yes
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Ninety Degree Heel
No
Wide Toe Cap
No
Insulation Type
None
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Static Dissipative
No
Footwear Style
Mid-Cut Work Boot
Midsole Material
EVA
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.70
Insulated
No
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Injected
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Max. Heat Rating
Not Rated
Insole System
Full Cushion
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Dry
0.72
Liner Material
Polyester
Metatarsal Guard
No
Completely Non Metallic
No
Chemical Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Wet
0.68
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Flat Heel
Series
Avenger
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.68
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Construction
Direct Attached
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Dry
0.7
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Polyester
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.