Men's 6-Inch Work Boot, 12, Composite Toe, 6 in H, Brown, A7244

  • Mfr # A7244 SZ: 12W

  • Zoro # G9019455


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7244 SZ: 12W
Zoro #
G9019455
UPC #
617420008600
Country of Origin
China

Dimensions

Size
12
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7244
Series
A7244
Waterproof
Yes
Insole System
Full Cushion
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
0.24
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Outsole Material
Rubber
Ninety Degree Heel
No
Footwear Style
6 in Work Boot
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Standards
ASTM F2413-11
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Insulation Type
None
Chemical Resisting Sole
No
Metatarsal Guard
No
Wide Toe Cap
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.78
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
No
Footwear Shank Type
None
Liner Material
Polyester
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heel Style
Flat Heel
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.31
Construction
Cemented
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.57
Closure
Lace Up
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Polyester
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number A7244

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.