Men's 6-Inch Work Boot, 12, Composite Toe, 6 in H, Brown, A7506

  • Mfr # A7506 12W

  • Zoro # G3377689


product price:  $135.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7506
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7506 12W
Zoro #
G3377689
UPC #
617420115902
Country of Origin
China

Dimensions

Size
12
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7506
Upper Boot Material
All Leather
Series
Avenger 7506
Waterproof
Yes
Footwear Sole Pattern
Exclusive Design
Chain Saw Cut Resistant
No
Metatarsal System
No
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Static Dissipative
No
Puncture Resistant Insole
No
Insole System
Removable Dual Density
Footwear Construction Type
Welted
Oil Resisting Sole
Yes
Insulated
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.37
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Wide Toe Cap
Yes
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Good
Insulation Type
None
Metal Chip Resisting Sole
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Max. Heat Rating
100 Degrees F
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.95
Footwear Style
6 in Work Boot
For Outdoor Traction
No
Non Metallic Upper
Yes
Removable Insole
Yes
Footwear Shank Type
Fiberglass
Waterproof Type
Full Bootie Membrane
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.59
Shank Material
Fiberglass
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Conductive
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Brown
Upper Material
Leather
Heel Style
Flat Heel
Metatarsal Guard Style
None
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.37
Toe Cap Material
Composite
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Style Family
6-Inch Work Boot
Insole Technology
Dual Density, Removable
Heel Definition
Flat Heel
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number A7506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.