Men's 6-Inch Work Boot, 13, Carbon Fiber Toe, 6 in H, Foundation Brown, A7402

  • Mfr # 7402

  • Zoro # G706602352


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Foundation Brown
Width
W
Style Number
A7402
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7402
Zoro #
G706602352
UPC #
617420140430
Country of Origin
China

Dimensions

Size
13
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Foundation Brown
Style Number
A7402
Upper Boot Material
Leather
Waterproof
Yes
Footwear Construction
Direct Attach
Insulated
No
Oil Resisting Sole
Yes
Footwear Style
Mid-Cut Work Boot
Waterproof Type
Waterproof Membrane
Conductive
No
Shank Material
Nylon
Puncture Resistant Insole
Yes
Chain Saw Cut Resistant
No
Max. Heat Rating
572 Degrees F
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Standards
ASTM 2413-18
Footwear Closure Type
Lace Up
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Metatarsal Guard Style
Internal
Closure Type
Lace Up
Last Number or Name
Avenger
Insole System
Removable
Metatarsal Guard
Internal
Completely Non Metallic
Yes
Upper Material Description
Full-Grain Leather
Heat Resistant
Yes
Upper Color
Brown
Metal Chip Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Predominant Footwear Color
Brown
Removable Insole
Yes
Footwear Shank Type
Nylon
Static Dissipative
No
Upper Material
Leather
Electrical Hazard Rated
Yes
Slip Resistant
Yes
Resists
Puncture, Slips, Water
Outsole Material
Polyurethane
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Toe Cap Material
Carbon Fiber
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard Location
Internal
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Includes Shank
Yes
For Outdoor Traction
Yes
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
Yes
Toe Shape
Round
Wide Toe Cap
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Metatarsal (MT 75), Puncture Resisting (PR), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Foundation Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.