Men's 6-Inch Work Boot, 13, Composite Toe, 6 in H, Brown, A7244

  • Mfr # A7244 SZ: 13M

  • Zoro # G9019367


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7244 SZ: 13M
Zoro #
G9019367
UPC #
617420008433
Country of Origin
China

Dimensions

Size
13
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7244
Series
A7244
Waterproof
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Full Cushion
Insulated
No
Footwear Sole Pattern
Exclusive Design
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.57
Oil Resisting Sole
Yes
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.78
Mark II Slip Test Results- Dairy Tile Oily
0.24
Outsole Material
Rubber
Insulation Type
None
Chemical Resisting Sole
No
Static Dissipative
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Liner Material
Polyester
Conductive
No
Midsole Material
EVA
Metatarsal Guard
No
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Footwear Shank Type
None
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Closure
Lace Up
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Insole Technology
Full Cushioned
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.57
Liner Material (PRINT)
Polyester
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number A7244

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.